Panduit PLM1M-M10 3.90 L x 0.098 in. W Pan Ty® White Nylon Miniature Marker Ties (1000) | Graybar Store
Panduit - 3.90 L x 0.098 in. W Pan Ty® White Nylon Miniature Marker Ties (1000) - PLM1M-M10
+ / - Hover over image to Zoom
Other Views

    3.90 L x 0.098 in. W Pan Ty® White Nylon Miniature Marker Ties (1000)

    Manufacturer: Panduit
    Manufacturer #: PLM1M-M10
    SKU: 92083328
    $214.52
    Checking Pricing
         
    Color:White
    Packaging:1000
    Length:3.90 in.
    Bundle Diameter (Inches):0.75
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PLM1M-M10
    • Color White
    • Bundle Diameter (Inches) 0.75
    • Length 3.90 in.
    Product Overview:
    Pan Ty® white nylon 3.90 L x 0.098 in. W miniature marker ties. Tensile strength 18 lb. Max. bundle diameter 0.75 in. Write on area 0.26 x 0.95 in. Package of 1000.
    • One-Piece Construction For Consistent Performance and Reliability
    • Can be Marked With Panduit Marker Pens or Custom Imprinted With Text, Symbols or Trademarks Available Using Panduit Custom Hot Stamping Service
    • Curved Tip is Easy to Pick Up From Flat Surfaces and Allows Faster Initial Threading to Speed Installation
    • A Variety of Materials to Suit Your Application