ITW Ramset 38TRHSS10 3/8 in. Threaded Rod Hanger With 1 in. Premium Pin | Graybar Store
ITW Ramset - 3/8 in. Threaded Rod Hanger With 1 in. Premium Pin - 38TRHSS10
+ / - Hover over image to Zoom
Other Views

    3/8 in. Threaded Rod Hanger With 1 in. Premium Pin

    Manufacturer: ITW Ramset
    Manufacturer #: 38TRHSS10
    SKU: 25047446
    $0.69
    Checking Pricing
         
    Rod Size (Inch):3/8 in.
    Size:1 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer ITW Ramset
    • Manufacturer # 38TRHSS10
    • Size 1 in
    • Rod Size (Inch) 3/8 in.
    • SAP Material Type ZSTD
    Product Overview:
    3/8 in. Threaded Rod Hanger With 1 in. Premium Pin