GE Lighting 400-28 38918 MINIATURE - OTHER | Graybar Store
GE Lighting - 38918 MINIATURE - OTHER - 400-28
+ / - Hover over image to Zoom
Other Views

    38918 MINIATURE - OTHER

    Manufacturer: GE Lighting
    Manufacturer #: 400-28
    SKU: 88112891
    $1.82
    Checking Pricing
         
    Rated Life (Hour):1000
    Wattage:3
    Lamp Base:Wedge (W2.1x9.5d)
    Alternate Manufacturer Part No.:38918
    Voltage Rating:28
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 400-28
    • Alternate Manufacturer Part No. 38918
    • Base Type BA15s
    • Bulb Shape S8
    • Lamp Base Wedge (W2.1x9.5d)
    Product Overview:
    GE T3.25 (T3 1/4) - Low Voltage