Pentair Hoffman AFLT43 3.84 x 4.25 Louver Plate Kit Filters | Graybar Store
Pentair Hoffman - 3.84 x 4.25 Louver Plate Kit Filters - AFLT43
+ / - Hover over image to Zoom
Other Views

    3.84 x 4.25 Louver Plate Kit Filters

    Manufacturer: Pentair Hoffman
    Manufacturer #: AFLT43
    SKU: 88132334
    $33.14
    Checking Pricing
         
    Height (Inches):3.84 in.
    Width (Inches):4.25 in.
    Additional Features:For Use With AVK43 or AVK43SS6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # AFLT43
    • Type Louver Plate Kit Filters
    • Additional Features For Use With AVK43 or AVK43SS6
    • Height (Inches) 3.84 in.
    • Width (Inches) 4.25 in.
    Product Overview:
    Small enclosure 4.2 W x 8.2 H x 10.2 inch D. Type 1 enclosure has a hinged door with flush slotted latch operated with a screwdriver.
    Enclosure:
    • Flush slotted latch operated with a screwdriver
    • Butt hinges
    • Mounting holes on back of enclosure
    • 16 Gauge Steel
    • ANSI 61 grey polyester powder paint finish inside and out
    • NEMA Type 1