Chatsworth 16301-701 .38 in.Wide Butt Splice Kit | Graybar Store
Chatsworth - .38 in.Wide Butt Splice Kit - 16301-701
+ / - Hover over image to Zoom
Other Views

    .38 in.Wide Butt Splice Kit

    Manufacturer: Chatsworth
    Manufacturer #: 16301-701
    SKU: 22025519
    $20.43
    Checking Pricing
         
    Height (Inches):1.5
    Width (Inches):0.38
    Length:5 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 16301-701
    • Color Black
    • Height (Inches) 1.5
    • Length 5 in.
    • Materials Steel
    • Width (Inches) 0.38
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Butt-Splice Kit, 0.38 in.W x 1.5 in.H x 5in L, Black