Pentair Hoffman - Type 1 Large Enclosure, Continuous Hinge with Slotted Flush Latch, 36 x 48 x 9.25 in. - A48N3609
+ / - Hover over image to Zoom
Other Views

Type 1 Large Enclosure, Continuous Hinge with Slotted Flush Latch, 36 x 48 x 9.25 in.

Manufacturer: Pentair Hoffman
Manufacturer #: A48N3609
SKU: 88131902
$862.12
Checking Pricing
     
Depth (Inches):9.25
Height (Inches):36
Width (Inches):48
Material:Steel
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Pentair Hoffman
  • Manufacturer # A48N3609
  • Depth (Inches) 9.25
  • Height (Inches) 36
  • NEMA Ratings 1
  • Width (Inches) 48
  • Material Steel
Product Overview:
Large enclosure is 48 W x 36 H x 9.25 inch D. Type 1 large continuous hinge enclosure has slotted flush latch. Overall size is 48 W x 36 H x 9.25 inch D.