Federal Signal Double Strobe Hazardous Location Warning Light | Graybar Store
Federal Signal - Double Strobe Hazardous Location Warning Light
+ / - Hover over image to Zoom
Other Views

    Double Strobe Hazardous Location Warning Light

    Manufacturer: Federal Signal
         

    Federal Signal Model 371DST is a double-flash strobe housed in a Type 4X enclosure. At 80 flashes per minute and 1,000 effective candela, the Commander is the largest strobe signal in the Federal Signal product line.

    • Manufacturer Federal Signal
    Select Filter Options Below ( 1 items found )
    Color:Blue
    Voltage Rating:120V
    Mfg Part #
    SKU
    Color
    Voltage Rating
    Additional Features
    Height (Inches)
    Mount Type
    Width (Inches)
    Lens Color
    Voltage (Volts)
    Price
    371DST-120B
    88095690
    Blue
    120V
    $
    1199
    .31
    /
    EA
    88095690
    Color
    Blue
    Voltage Rating
    120V
    Additional Features
    Height (Inches)
    Mount Type
    Width (Inches)
    Lens Color
    Voltage (Volts)
    $
    1199
    .31
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88095690 SKU, 88095690 ANALYTICS...
    Additional Features
    Height (Inches)
    Mount Type
    Width (Inches)
    Lens Color
    Voltage (Volts)
    Price
    $
    1199
    .31
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available