3M 37 1-1/2X108FT 37 Vinyl Tape | Graybar Store
3M - 37 Vinyl Tape - 37 1-1/2X108FT
+ / - Hover over image to Zoom
Other Views

    37 Vinyl Tape

    Manufacturer: 3M
    Manufacturer #: 37 1-1/2X108FT
    SKU: 90059247
    $14.90
    Checking Pricing
         
    Length:108 ft.
    Width (Inches):1.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 37 1-1/2X108FT
    • Length 108 ft.
    • Materials Vinyl
    • Width (Inches) 1.5
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Width Inches: 1-1/2 in, Length: 108 ft