3M 37-3/4INX108FT 37 Vinyl Tape | Graybar Store
3M - 37 Vinyl Tape - 37-3/4INX108FT
+ / - Hover over image to Zoom
Other Views

    37 Vinyl Tape

    Manufacturer: 3M
    Manufacturer #: 37-3/4INX108FT
    SKU: 25690851
    $2.74
    Checking Pricing
         
    Length:108 ft.
    Width (Inches):0.75
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 37-3/4INX108FT
    • Length 108 ft.
    • Materials Vinyl
    • Width (Inches) 0.75
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Width Inches: 3/4 in, Length: 108 ft