3M 37-4INX36YDS 37 Vinyl Tape | Graybar Store
3M - 37 Vinyl Tape - 37-4INX36YDS
+ / - Hover over image to Zoom
Other Views

    37 Vinyl Tape

    Manufacturer: 3M
    Manufacturer #: 37-4INX36YDS
    SKU: 25690849
    $10.89
    Checking Pricing
         
    Length:36 yd.
    Width (Inches):4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 37-4INX36YDS
    • Length 36 yd.
    • Materials Vinyl
    • Width (Inches) 4
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Width Inches: 4 in, Length: 36 yd