Jonard Tools PTX-KIT1 3.6V PTX Battery Wire Wrapping Tool | Graybar Store
Jonard Tools - 3.6V PTX Battery Wire Wrapping Tool - PTX-KIT1
+ / - Hover over image to Zoom
Other Views

    3.6V PTX Battery Wire Wrapping Tool

    Manufacturer: Jonard Tools
    Manufacturer #: PTX-KIT1
    SKU: 99682761
    $347.61
    Checking Pricing
         
    Tool Application:Wire Wrapping/Unwrapping
    Additional Features:Includes Charger, (2) 3.6V batteries
    Voltage Rating:3.6V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Jonard Tools
    • Manufacturer # PTX-KIT1
    • Additional Features Includes Charger, (2) 3.6V batteries
    • Tool Application Wire Wrapping/Unwrapping
    • Voltage Rating 3.6V
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    PTX battery wire wrapping/unwrapping tool is 3.6V with 3700 RPM. Kit includes tool, charger and (2) NiMH batteries.
    The PTX battery series:
    • PTX battery is 3.6V 2A/hour capable of powering the tool up to 2000 wraps
    • Ergonomic design minimizes repetitive stress
    • Rugged construction for field usage
    • Wraps and unwraps 18 to 32 AWG wire
    • Rated maximum usage is 2500 cycles per day