Cooper Lighting (Eaton) UC36T8125 36in. Undercabinet Lighting, 1-Lamp | Graybar Store
Cooper Lighting (Eaton) - 36in. Undercabinet Lighting, 1-Lamp - UC36T8125
+ / - Hover over image to Zoom
Other Views

    36in. Undercabinet Lighting, 1-Lamp

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: UC36T8125
    SKU: 25373560
    $31.50
    Checking Pricing
         
    Wattage:25
    No. of Lamps:1
    Additional Features:Lamp Included
    Length:36 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # UC36T8125
    • Additional Features Lamp Included
    • Brand Metalux;Eaton
    • Lamp Type Fluorescent
    • Length 36 in.
    • No. of Lamps 1
    • Wattage 25
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    36 in. 1 lamp T8 25 watt 120V electronic ballast, lamp included.