GE Lighting F36T12/D/HO 36IN HO Daylight Lamp | Graybar Store
GE Lighting - 36IN HO Daylight Lamp - F36T12/D/HO
+ / - Hover over image to Zoom
Other Views

    36IN HO Daylight Lamp

    Manufacturer: GE Lighting
    Manufacturer #: F36T12/D/HO
    SKU: 88111765
    $20.63
    Checking Pricing
         
    Wattage:45
    Rated Life (Hour):9000
    Initial/Mean Lumens:2350/2040
    Color Temperature (Kelvin):6500
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F36T12/D/HO
    • Base Type R17d
    • Bulb Shape T12
    • Color Temperature (Kelvin) 6500
    • Initial/Mean Lumens 2350/2040
    Product Overview:
    High output 45W T12 rapid start linear fluorescent lamp with R17d base, color temperature 6500K, 9000 rated life hours, initial/mean lumens 2350/2040 for full wattage lighting applications.