NSI Industries DTS100B 365 Day Time Switch | Graybar Store
NSI Industries - 365 Day Time Switch - DTS100B
+ / - Hover over image to Zoom
Other Views

    365 Day Time Switch

    Manufacturer: NSI Industries
    Manufacturer #: DTS100B
    SKU: 97256441
    $721.63
    Checking Pricing
         
    Additional Features:In Signal Mode Activates Pulse
    Voltage Rating:120/208 to 240/277 V AC
    Time Cycle:7 day
    Poles:2
    Amperage Rating:30 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # DTS100B
    • Additional Features In Signal Mode Activates Pulse
    • Amperage Rating 30 A
    • Poles 2
    • Time Cycle 7 day
    • Voltage Rating 120/208 to 240/277 V AC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Tork® DTS 365 Day Time Switch, Voltage Rating: 120/208 to 240/277 V AC, Amperage Rating: 30 A, Poles: 2