Intermatic ET90215C 365-Day Astronomic Time Switch | Graybar Store
Intermatic - 365-Day Astronomic Time Switch - ET90215C
+ / - Hover over image to Zoom
Other Views

    365-Day Astronomic Time Switch

    Manufacturer: Intermatic
    Manufacturer #: ET90215C
    SKU: 25408202
    $595.58
    Checking Pricing
         
    Amps:30 A
    Switch Type:SPDT
    No. of Circuits:1
    Enclosure Type (Nema):NEMA 1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # ET90215C
    • Amps 30 A
    • Enclosure Type (Nema) NEMA 1
    • No. of Circuits 1
    • Switch Type SPDT
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    2-Circuit 365-day astronomic timer switch in a type 1 steel enclosure.