Intermatic ET90115C 365-Day Astronomic Time Switch | Graybar Store
Intermatic - 365-Day Astronomic Time Switch - ET90115C
+ / - Hover over image to Zoom
Other Views

    365-Day Astronomic Time Switch

    Manufacturer: Intermatic
    Manufacturer #: ET90115C
    SKU: 25408198
    $496.32
    Checking Pricing
         
    Amps:30 A
    Switch Type:SPDT
    No. of Circuits:2
    Enclosure Type (Nema):NEMA 1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # ET90115C
    • Amps 30 A
    • Enclosure Type (Nema) NEMA 1
    • No. of Circuits 2
    • Switch Type SPDT
    • Country of Origin MX - Mexico
    Product Overview:
    1-Circuit 365-day astronomic timer switch in a type 1 steel enclosure.