Thomas and Betts TY523M-NDT 3.62 L x 0.09 in. W Blue Nylon 6.6 Ty Rap® Detectable Cable Ties (100) | Graybar Store
Thomas and Betts - 3.62 L x 0.09 in. W Blue Nylon 6.6 Ty Rap® Detectable Cable Ties (100) - TY523M-NDT
+ / - Hover over image to Zoom
Other Views

    3.62 L x 0.09 in. W Blue Nylon 6.6 Ty Rap® Detectable Cable Ties (100)

    Manufacturer: Thomas and Betts
    Manufacturer #: TY523M-NDT
    SKU: 25075123
    $24.33
    Checking Pricing
         
    Length:3.62 in.
    Packaging:100
    Bundle Diameter (Inches):0.63
    Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY523M-NDT
    • Color Blue
    • Bundle Diameter (Inches) 0.63
    • Length 3.62 in.
    Product Overview:
    Ty Rap® blue 6.6 nylon 3.62 L x 0.09 in. W detectable cable ties. Tensile strength 18 lb. Max. bundle diameter 0.63 in. Package of 100.
    Temperature Rating -40 to 185 deg. F