Thomas and Betts L-36-175-9-L 36.00 L x 0.345 in. W Natural Nylon Catamount® General Purpose Heavy Duty Cable Ties (50) | Graybar Store
Thomas and Betts - 36.00 L x 0.345 in. W Natural Nylon Catamount® General Purpose Heavy Duty Cable Ties (50) - L-36-175-9-L
+ / - Hover over image to Zoom
Other Views

    36.00 L x 0.345 in. W Natural Nylon Catamount® General Purpose Heavy Duty Cable Ties (50)

    Manufacturer: Thomas and Betts
    Manufacturer #: L-36-175-9-L
    SKU: 99524557
    $0.78
    Checking Pricing
         
    Color:Natural
    Bundle Diameter (Inches):10.75
    Packaging:50
    Length:36.00 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # L-36-175-9-L
    • Color Natural
    • Bundle Diameter (Inches) 10.75
    • Length 36.00 in.
    Product Overview:
    Catamount® Series 175 natural 6.6 nylon 36.00 L x 0.345 in. W heavy duty cable ties. Tensile strength 175 lb. Max. bundle diameter 10.75 in. Package of 50.
    Temperature Rating -40 to 185 deg. F