3M CT36BK175-L 36.00 L x 0.34 in. W UV Black Nylon Heavy Duty Cable Ties | Graybar Store
3M - 36.00 L x 0.34 in. W UV Black Nylon Heavy Duty Cable Ties - CT36BK175-L
+ / - Hover over image to Zoom
Other Views

    36.00 L x 0.34 in. W UV Black Nylon Heavy Duty Cable Ties

    Manufacturer: 3M
    Manufacturer #: CT36BK175-L
    SKU: 25388994
    $90.41
    Checking Pricing
         
    Color:UV Black
    Packaging:50
    Length:3 ft.
    Bundle Diameter (Inches):11.00
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # CT36BK175-L
    • Color UV Black
    • Bundle Diameter (Inches) 11.00
    • Length 3 ft.
    Product Overview:
    UV black 6.6 nylon 36.00 L x 0.34 in. W plenum rated heavy duty cable ties. Tensile strength 175 lb. Bundle diameter 11.00 in. Package of 50.