CommScope Systimax CPCFF12-03F007 360-VisiPatch® XL Cat 6 4-Pair Patch Cords, 7 FT, Dark Grey | Graybar Store
CommScope Systimax - 360-VisiPatch® XL Cat 6 4-Pair Patch Cords, 7 FT, Dark Grey - CPCFF12-03F007
+ / - Hover over image to Zoom
Other Views

    360-VisiPatch® XL Cat 6 4-Pair Patch Cords, 7 FT, Dark Grey

    Manufacturer: CommScope Systimax
    Manufacturer #: CPCFF12-03F007
    SKU: 25212185
    $18.83
    Checking Pricing
         
    Color:Dark Grey
    Length (Feet):7.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # CPCFF12-03F007
    • Color Dark Grey
    • Category Cat 6
    • Length (Feet) 7.0
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Cat 6 360-VisiPatch® XL patch cord - 7 ft.
    • Meets or exceeds Category 6 specifications
    • Snaps on with an audible click
    • Anti-snag device