Thomas and Betts TY551M Ty Rap® 3.60 L x 0.09 in. W Natural Nylon 6.6 Self Locking Identification Cable Ties | Graybar Store
Thomas and Betts - Ty Rap® 3.60 L x 0.09 in. W Natural Nylon 6.6 Self Locking Identification Cable Ties - TY551M
+ / - Hover over image to Zoom
Other Views

    Ty Rap® 3.60 L x 0.09 in. W Natural Nylon 6.6 Self Locking Identification Cable Ties

    Manufacturer: Thomas and Betts
    Manufacturer #: TY551M
    SKU: 88266447
    $34.90
    Checking Pricing
         
    Color:Natural
    Bundle Diameter (Inches):0.63
    Packaging:100
    Length:3.60 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY551M
    • Color Natural
    • Bundle Diameter (Inches) 0.63
    • Length 3.60 in.
    Product Overview:
    Ty Rap® natural 6.6 nylon 3.60 L x 0.09 in. W self locking identification cable ties. Tensile strength 18 lb. Max. bundle diameter 0.63 in. Marking pad size 1.00 W x 0.313 in. H. Package of 100.
    Self-locking Ty-Rap® nylon 6.6 identification cable ties are available in both single and multiple configurations. They can be marked with the special Thomas & Betts black or red marking pen which immediately produces a permanent legend, or they can be heat stamped. Because the ties serve the dual purpose of tying and identifying, you will achieve extra economies. They can be applied with the standard Ty-Rap® tying tools used for regular ties.