CommScope Systimax 760187179 360 Evolve M Series Bezel, 4 PK, Grey | Graybar Store
CommScope Systimax - 360 Evolve M Series Bezel, 4 PK, Grey - 760187179
+ / - Hover over image to Zoom
Other Views

    360 Evolve M Series Bezel, 4 PK, Grey

    Manufacturer: CommScope Systimax
    Manufacturer #: 760187179
    SKU: 25647464
    $31.89
    Checking Pricing
         
    No. of Ports:6
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760187179
    • Color Grey
    • No. of Ports 6
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    6-port bezel for the 360 Evolve M Series, grey.
    Accepts Cat 5e, 6 and 6A jacks.