B-Line (Eaton) BCH12-C442 360 Degree 3/4 in. Cable to Beam Fastener With Qwik Latch™ Cable Retainer For 1/8 to 5/8 in. Flange | Graybar Store
B-Line (Eaton) - 360 Degree 3/4 in. Cable to Beam Fastener With Qwik Latch™ Cable Retainer For 1/8 to 5/8 in. Flange - BCH12-C442
+ / - Hover over image to Zoom
Other Views

    360 Degree 3/4 in. Cable to Beam Fastener With Qwik Latch™ Cable Retainer For 1/8 to 5/8 in. Flange

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BCH12-C442
    SKU: 25042036
    $423.72
    Checking Pricing
         
    Use With:1/8 to 5/8 Inch Thick Flange
    Size (Inches):3/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BCH12-C442
    • Materials Pre-Galvanized Steel
    • Size (Inches) 3/4
    Product Overview:
    Pre galvanized 360 degree 3/4 in. cable to beam fastener with Qwik Latch™ cable retainer for 1/8 to 5/8 in. flange.
    The 360-degree rotation allows cable to run in any direction. Qwik-Latch™ cable retainer included with each hook. Static load capacity 30 lb.