Pentair Hoffman ATC36366S NEMA 1 Telephone Cabinet, Surface Mount, Continuous Hinge, 36 x 36 x 6 in. | Graybar Store
Pentair Hoffman - NEMA 1 Telephone Cabinet, Surface Mount, Continuous Hinge, 36 x 36 x 6 in. - ATC36366S
+ / - Hover over image to Zoom
Other Views

    NEMA 1 Telephone Cabinet, Surface Mount, Continuous Hinge, 36 x 36 x 6 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: ATC36366S
    SKU: 99692706
    $1,040.37
    Checking Pricing
         
    Depth (Inches):6 in.
    Height (Inches):36 in.
    Width (Inches):36 in.
    Material:Galvanized Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # ATC36366S
    • Depth (Inches) 6 in.
    • Height (Inches) 36 in.
    • NEMA Ratings NEMA 1
    • Width (Inches) 36 in.
    • Material Galvanized Steel
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Telephone cabinet is 36 H x 36 W x 6 inch D. NEMA 1 cabinet has a continuous hinge and is surface mounted. Overall size is 38.5 H x 38 W x 7 inch D.
    Telephone Cabinet, Indoor, Height 36 Inch, Width 36 Inch, Depth 6 Inch, Steel, ANSI 61 Gray, Galvanized, Polyester Powder Coated, Continuous Hinge, Flush Locking Latch, One Door Cover, NEMA 1, IP30, Surface Mounting, Application Commercial, Electrical Control, Indoor, Instrument, Junction Box, Pull Box, Wiring Box, Approval UL 50, CSA, cUL 50, Hoffman Brand, Applicable Standard IEC 60529, Panel Material Wood, Panel Size 33 Inch W x 33 Inch H