Pentair Hoffman - 36 x 36 x 12 Single Door NEMA 3R T3-Box Telephone Cabinet - ATC36R3612
+ / - Hover over image to Zoom
Other Views

36 x 36 x 12 Single Door NEMA 3R T3-Box Telephone Cabinet

Manufacturer: Pentair Hoffman
Manufacturer #: ATC36R3612
SKU: 25075139
Checking Pricing
     
Depth (Inches):14
Height (Inches):37.25
Width (Inches):39.75
Material:Galvanized Steel
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Pentair Hoffman
  • Manufacturer # ATC36R3612
  • Depth (Inches) 14
  • Height (Inches) 37.25
  • NEMA Ratings 3R
  • Width (Inches) 39.75
  • Material Galvanized Steel
Product Overview:
Single Door T3-box telephone cabinet is 37.25 H x 39.75 W x 14 inch D. NEMA 3R telephone cabinet has (3) concentric bottom knockouts: 1/2 - 3/4, 3/4 - 1 Inch and 1 - 1-1/4 inch.
NEMA 3R T3-Box Telephone Cabinet:
  • Lift-off hinges
  • 4-Position grounding bar 14 to 2/0 AWG
  • Tamper-resistant quarter turn latch
  • 7mm square drive
  • Padlock hasp
  • Standard knockouts
  • Galvanized Steel
  • 3/4 Inch thick plywood panel
  • ANSI 61 grey polyester paint inside and outside

For use with the following telephone applications

  • Telephone terminations
  • Telecommunications circuit accessories
  • Cross-connect terminal block assemblies
  • Maintenance terminal modules
  • Cable-splice enclosures
  • Network interface devices
  • Wire-guide assemblies
  • Telephone protectors