Pentair Hoffman - 36 x 36 x 12 Concept™ Type 4X Wall-Mount Enclosures with Additional Quarter-Turn Latch - CSD363612SSR
+ / - Hover over image to Zoom
Other Views

36 x 36 x 12 Concept™ Type 4X Wall-Mount Enclosures with Additional Quarter-Turn Latch

Manufacturer: Pentair Hoffman
Manufacturer #: CSD363612SSR
SKU: 25058962
$2,615.58
Checking Pricing
     
Depth (Inches):14.25
Height (Inches):37.25
Width (Inches):41
Material:14 Gauge 304 Stainless Steel
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Pentair Hoffman
  • Manufacturer # CSD363612SSR
  • Depth (Inches) 14.25
  • Height (Inches) 37.25
  • NEMA Ratings 3R/4/4X/12/13
  • Width (Inches) 41
  • Material 14 Gauge 304 Stainless Steel
Product Overview:
Wall-mount enclosure is 41 W x 37.25 H x 14.25 inch D. Type 4X enclosure has additional quarter-turn latches.
Concept™ Type 4X Wall-Mount Enclosures with Additional Quarter-Turn Latch:
  • 14 Gauge 304 Stainless Steel
  • Door and body has smooth #4 brushed finish
  • Seams continuously welded and ground smooth
  • Minimum-width body flange provides maximum body opening
  • Corner formed doors
  • External formed 90-degree body flange
  • Stainless steel quarter-turn with latches with flush slotted insert provided on three sides of enclosure door
  • Integral door alignment device to properly align door and gasket to body offset
  • Mounting holes in back of body for direct mounting
  • Stainless steel hidden hinges
  • Doors are interchangeable and easily removed by pulling clip-style hinge pins
  • Seamless foam-in-place gasket
  • Self-grounding latch system with double seal
  • Bonding provision on door
  • Grounding stud on body