Pentair Hoffman A36N30BLP 36 x 30 x 8.62 Type 1 Medium Hinged-Cover Enclosure | Graybar Store
Pentair Hoffman - 36 x 30 x 8.62 Type 1 Medium Hinged-Cover Enclosure - A36N30BLP
+ / - Hover over image to Zoom
Other Views

    36 x 30 x 8.62 Type 1 Medium Hinged-Cover Enclosure

    Manufacturer: Pentair Hoffman
    Manufacturer #: A36N30BLP
    SKU: 94065358
    $429.94
    Checking Pricing
         
    Height (Inches):36 in.
    Depth (Inches):8.62
    Width (Inches):30 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A36N30BLP
    • Depth (Inches) 8.62
    • Height (Inches) 36 in.
    • Latch Slotted Flush
    • NEMA Ratings 1
    • Width (Inches) 30 in.
    Product Overview:
    Enclosure is 30 W x 36 H x 8.62 inch D. Type 1 medium enclosure has hinged cover.
    Finish is ANSI 61 grey Polyester Powder Paint.