Pentair Hoffman CSD363012SS 36 x 30 x 12 Concept™ Type 4 and 12 Stainless Steel Solid Door Wall-Mount Enclosure | Graybar Store
Pentair Hoffman - 36 x 30 x 12 Concept™ Type 4 and 12 Stainless Steel Solid Door Wall-Mount Enclosure - CSD363012SS
+ / - Hover over image to Zoom
Other Views

    36 x 30 x 12 Concept™ Type 4 and 12 Stainless Steel Solid Door Wall-Mount Enclosure

    Manufacturer: Pentair Hoffman
    Manufacturer #: CSD363012SS
    SKU: 97100328
    $2,364.64
    Checking Pricing
         
    Depth (Inches):12 in.
    Height (Inches):36 in.
    Width (Inches):30 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # CSD363012SS
    • Depth (Inches) 12 in.
    • Height (Inches) 36 in.
    • NEMA Ratings NEMA 3R/4/4X/12
    • Width (Inches) 30 in.
    • Material Steel
    • Country of Origin US - USA
    Product Overview:
    Concept™ wall-mount enclosure is 30 W x 36 H x 12 inch D. Type 4X enclosure has a quarter-turn latch.