Pentair Hoffman AHE36X24X8 36 x 24 x 8 Type 1 Hinged-Cover Enclosure | Graybar Store
Pentair Hoffman - 36 x 24 x 8 Type 1 Hinged-Cover Enclosure - AHE36X24X8
+ / - Hover over image to Zoom
Other Views

    36 x 24 x 8 Type 1 Hinged-Cover Enclosure

    Manufacturer: Pentair Hoffman
    Manufacturer #: AHE36X24X8
    SKU: 96008584
    $304.90
    Checking Pricing
         
    Depth (Inches):8 in.
    Height (Inches):36 in.
    Width (Inches):24 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # AHE36X24X8
    • Cover Mounting Hinged
    • Depth (Inches) 8 in.
    • Height (Inches) 36 in.
    • NEMA Ratings NEMA 1
    • Width (Inches) 24 in.
    • With Knockouts With Knockouts
    • Material Steel
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Wall-mount enclosure is 24 W x 36 H x 8 inch D. Type 1 has a hinged cover.