Pentair Hoffman - 36 x 24 x 8 Concept™ Type 4 and 12 Solid Door Wall-Mount Enclosure - CSD36248
+ / - Hover over image to Zoom
Other Views

36 x 24 x 8 Concept™ Type 4 and 12 Solid Door Wall-Mount Enclosure

Manufacturer: Pentair Hoffman
Manufacturer #: CSD36248
SKU: 94038193
Checking Pricing
     
Height (Inches):36
Depth (Inches):8
Width (Inches):24
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Pentair Hoffman
  • Manufacturer # CSD36248
  • Depth (Inches) 8
  • Height (Inches) 36
  • Latch Quarter-Turn
  • NEMA Ratings 4/12
  • Width (Inches) 24
Product Overview:
Enclosure is 24 W x 36 H x 8 inch D. Type 4 and 12 CONCEPT™ enclosure is wall-mount.
Enclosure is 16 gauge steel and body is 16 gauge steel. Enclosure has ANSI 61 grey textured light-grey polyester powder paint inside and out.