Pentair Hoffman A36N24ALP 36 x 24 x 6.62 Type 1 Medium Hinged-Cover Enclosure | Graybar Store
Pentair Hoffman - 36 x 24 x 6.62 Type 1 Medium Hinged-Cover Enclosure - A36N24ALP
+ / - Hover over image to Zoom
Other Views

    36 x 24 x 6.62 Type 1 Medium Hinged-Cover Enclosure

    Manufacturer: Pentair Hoffman
    Manufacturer #: A36N24ALP
    SKU: 94065368
    $357.76
    Checking Pricing
         
    Height (Inches):36 in.
    Depth (Inches):6.62 in.
    Width (Inches):24 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A36N24ALP
    • Depth (Inches) 6.62 in.
    • Height (Inches) 36 in.
    • Latch Slotted Flush
    • NEMA Ratings NEMA 1
    • Width (Inches) 24 in.
    • Country of Origin MX - Mexico
    Product Overview:
    Enclosure is 24 W x 36 H x 6.62 inch D. Type 1 medium enclosure has hinged cover.
    Finish is ANSI 61 grey Polyester Powder Paint.