Pentair Hoffman - 36 x 24 x 6 Surface-Mounted NEMA 1 Continuous Hinge Telephone Cabinet - ATC36246S
+ / - Hover over image to Zoom
Other Views

36 x 24 x 6 Surface-Mounted NEMA 1 Continuous Hinge Telephone Cabinet

Manufacturer: Pentair Hoffman
Manufacturer #: ATC36246S
SKU: 99692704
Checking Pricing
     
Depth (Inches):7
Height (Inches):36.75
Width (Inches):24.25
Material:Galvanized Steel
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Pentair Hoffman
  • Manufacturer # ATC36246S
  • Depth (Inches) 7
  • Height (Inches) 36.75
  • NEMA Ratings 1
  • Width (Inches) 24.25
  • Material Galvanized Steel
Product Overview:
Telephone cabinet is 36.75 H x 24.25 W x 7 inch D. NEMA 1 cabinet has a continuous hinge and is surface mounted.
Telephone Cabinet, Indoor, Height 36 Inch, Width 24 Inch, Depth 6 Inch, Steel, ANSI 61 Gray, Galvanized, Polyester Powder Coated, Continuous Hinge, Flush Locking Latch, One Door Cover, NEMA 1, IP30, Surface Mounting, Application Commercial, Electrical Control, Indoor, Instrument, Junction Box, Pull Box, Wiring Box, Approval UL 50, CSA, cUL 50, Hoffman Brand, Applicable Standard IEC 60529, Panel Material Wood, Panel Size 21 Inch W x 33 Inch H