Milwaukee Tool 48-40-4016 36 Teeth Dry Cut Circular Saw Blade | Graybar Store
Milwaukee Tool - 36 Teeth Dry Cut Circular Saw Blade - 48-40-4016
+ / - Hover over image to Zoom
Other Views

    36 Teeth Dry Cut Circular Saw Blade

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-40-4016
    SKU: 25090124
    $63.24
    Checking Pricing
         
    Overall Length (Inches):6-7/8
    Additional Features:36 Teeth
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-40-4016
    • Additional Features 36 Teeth
    • Materials Bi-Metal
    • Overall Length (Inches) 6-7/8
    • For Use With Ferrous Materials
    • SAP Material Type ZSTD
    • Country of Origin JP - Japan
    Product Overview:
    Circular saw blade with carbide teeth is 6-7/8 Inch L with 36 teeth.