Great Lakes Case and Cabinet GL36WM 36 Inch H WM Series Cabinet | Graybar Store
Great Lakes Case and Cabinet - 36 Inch H WM Series Cabinet - GL36WM
+ / - Hover over image to Zoom
Other Views

    36 Inch H WM Series Cabinet

    Manufacturer: Great Lakes Case and Cabinet
    Manufacturer #: GL36WM
    SKU: 97227311
    $1,003.35
    Checking Pricing
         
    Rack Units:19
    Door Style:Plexiglass Door
    Height (Inches):36 in.
    Width (Inches):21.25 in.
    Depth (Inches):24.5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Great Lakes Case and Cabinet
    • Manufacturer # GL36WM
    • Type Wall Mount Enclosure
    • Rack Units 19
    • Depth (Inches) 24.5 in.
    • Door Style Plexiglass Door
    • Height (Inches) 36 in.
    • Width (Inches) 21.25 in.
    • Country of Origin US - USA
    Product Overview:
    Black wall cabinet with Plexiglas door is 19 RU, 21.25 W x 36 H x 24.5 inch D.
    Cabinet has a weight capacity of 250 pounds.