Hubbell Premise Wiring HPWWMR36 36 Inch H NEXTFRAME® Wall-Mount Swing Frame | Graybar Store
Hubbell Premise Wiring - 36 Inch H NEXTFRAME® Wall-Mount Swing Frame - HPWWMR36
+ / - Hover over image to Zoom
Other Views

    36 Inch H NEXTFRAME® Wall-Mount Swing Frame

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HPWWMR36
    SKU: 99568490
    $257.54
    Checking Pricing
         
    Rack Units:21
    Height (Inches):36 in.
    Width (Inches):20.7 in.
    Depth (Inches):18 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HPWWMR36
    • Color Black
    • Rack Units 21
    • Depth (Inches) 18 in.
    • Height (Inches) 36 in.
    • Width (Inches) 20.7 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Swing rack is 21 RU, 36 H x 20.7 W x 18 inch D. NextFrame® swing rack is wall-mount.