GE Lighting F30T8/D 36-IN FLUOR LAMP | Graybar Store
GE Lighting - 36-IN FLUOR LAMP - F30T8/D
+ / - Hover over image to Zoom
Other Views

    36-IN FLUOR LAMP

    Manufacturer: GE Lighting
    Manufacturer #: F30T8/D
    SKU: 88111750
    $20.83
    Checking Pricing
         
    Wattage:30
    Rated Life (Hour):7500
    Initial/Mean Lumens:1850/1625
    Color Temperature (Kelvin):6500
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F30T8/D
    • Base Type G13
    • Bulb Shape T8
    • Color Temperature (Kelvin) 6500
    • Initial/Mean Lumens 1850/1625
    Product Overview:
    GE Daylight Starcoat® T8