Bogen AT35A 35W Attenuator | Graybar Store
Bogen - 35W Attenuator - AT35A
+ / - Hover over image to Zoom
Other Views

    35W Attenuator

    Manufacturer: Bogen
    Manufacturer #: AT35A
    SKU: 88037158
    $33.36
    Checking Pricing
         
    Dimensions:3 x 4 x 4 inches
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # AT35A
    • Dimensions 3 x 4 x 4 inches
    • Material Finish Stainless Steel
    • SAP Material Type ZSTD
    • Country of Origin KR - South Korea
    Product Overview:
    35W Attenuator for speaker line.