TE Connectivity 35110 Ring Tongue Terminal | Graybar Store
TE Connectivity - Ring Tongue Terminal - 35110
+ / - Hover over image to Zoom
Other Views

    Ring Tongue Terminal

    Manufacturer: TE Connectivity
    Manufacturer #: 35110
    SKU: 88315563
    $167.67
    Checking Pricing
         
    Accommodates:Ring Tongue Terminal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer TE Connectivity
    • Manufacturer # 35110
    • Accommodates Ring Tongue Terminal
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ring Terminal, Conductor Size 12 AWG to 10 AWG, Color Yellow, Insulation Material Nylon, Stud Size 1/4 Inch, Overall Length 1.322 Inch, Temperature Rating 105 Deg C