Federal Signal 350WB-120 350WBX Vibratone® Hazardous Location Horn, 120V | Graybar Store
Federal Signal - 350WBX Vibratone® Hazardous Location Horn, 120V - 350WB-120
+ / - Hover over image to Zoom
Other Views

    350WBX Vibratone® Hazardous Location Horn, 120V

    Manufacturer: Federal Signal
    Manufacturer #: 350WB-120
    SKU: 97213510
    $160.41
    Checking Pricing
         
    Color:Black
    Voltage Rating:120V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Federal Signal
    • Manufacturer # 350WB-120
    • Color Black
    • Voltage Rating 120V
    • Country of Origin US - USA
    Product Overview:
    Horn 120vac weatherproof back box, Black.
    • Effective range 200 feet
    • Coded or sustained tones
    • Produces 100dBa @ 10 ft. (110dBa @ 1m)
    • Type 4X, IP65 enclosure
    • UL and cUL Listed, CSA Certified, and FM Approved