GE Lighting MPR350/VBU/PA 350W PULSE START MH LAMP | Graybar Store
GE Lighting - 350W PULSE START MH LAMP - MPR350/VBU/PA
+ / - Hover over image to Zoom
Other Views

    350W PULSE START MH LAMP

    Manufacturer: GE Lighting
    Manufacturer #: MPR350/VBU/PA
    SKU: 22067383
    $63.77
    Checking Pricing
         
    Wattage:350
    Rated Life (Hour):20000
    Initial/Mean Lumens:35200/24600
    Color Temperature (Kelvin):3700
    Packaging:6 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MPR350/VBU/PA
    • Base Type EX39
    • Brand Protected Multi-Vapor
    • Bulb Shape ED37
    • Color Temperature (Kelvin) 3700
    • Initial/Mean Lumens 35200/24600
    Product Overview:
    GE Protected Multi-Vapor® PulseArc® Quartz Metal Halide ED37