Thomas and Betts TY53510M Ty Rap® Cable Tie, Stainless Steel Locking Device, 35.00 L x 0.32 in. W, Natural Nylon (50) | Graybar Store
Thomas and Betts - Ty Rap® Cable Tie, Stainless Steel Locking Device, 35.00 L x 0.32 in. W, Natural Nylon (50) - TY53510M
+ / - Hover over image to Zoom
Other Views

    Ty Rap® Cable Tie, Stainless Steel Locking Device, 35.00 L x 0.32 in. W, Natural Nylon (50)

    Manufacturer: Thomas and Betts
    Manufacturer #: TY53510M
    SKU: 96091469
    $98.47
    Checking Pricing
         
    Color:Natural
    Packaging:50
    Length:35.00 in.
    Bundle Diameter (Inches):10.00
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY53510M
    • Color Natural
    • Bundle Diameter (Inches) 10.00
    • Length 35.00 in.
    Product Overview:
    Ty Rap® natural 6.6 nylon 35.00 L x 0.32 in. W, cable ties with stainless steel locking device. Tensile strength 175 lb. Max. bundle diameter 10.00 in. Package of 50.
    Temperature Rating -40 to 185 deg. F