Federal Signal 350-024-30 350 Vibratone Horn, 24 V | Graybar Store
Federal Signal - 350 Vibratone Horn, 24 V - 350-024-30
+ / - Hover over image to Zoom
Other Views

    350 Vibratone Horn, 24 V

    Manufacturer: Federal Signal
    Manufacturer #: 350-024-30
    SKU: 88095678
    $101.66
    Checking Pricing
         
    Voltage Rating:24 V
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Federal Signal
    • Manufacturer # 350-024-30
    • Color Grey
    • Voltage Rating 24 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Grey,vibratone® model 350 vibrating horn; 24 volt ac at 50/60 hz, 0.09 amp, with 100 db at 10 ft. Range of up to 200 feet