Federal Signal 350TR-120 350 TR Vibratone Horn, 120V | Graybar Store
Federal Signal - 350 TR Vibratone Horn, 120V - 350TR-120
+ / - Hover over image to Zoom
Other Views

    350 TR Vibratone Horn, 120V

    Manufacturer: Federal Signal
    Manufacturer #: 350TR-120
    SKU: 25017754
    $110.34
    Checking Pricing
         
    Voltage Rating:120V
    Amperage:0.18
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Federal Signal
    • Manufacturer # 350TR-120
    • Amperage 0.18
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    vibratone horn and trim ring 0.18 amp, 120 vac at 50/60 hz vibratone vibrating safety.
    • Effective range of 200 feet
    • Coded or sustained tones
    • 24 and 120VAC
    • Produces 100dBa at 10ft (110dBa at 1m)
    • Type 4X and Type 12 enclosure
    • UL and cUL Listed, CSA Certified, and FM Approve