Erico 35012P 350 M Series Conduit to Stud Attachment | Graybar Store
Erico - 350 M Series Conduit to Stud Attachment - 35012P
+ / - Hover over image to Zoom
Other Views

    350 M Series Conduit to Stud Attachment

    Manufacturer: Erico
    Manufacturer #: 35012P
    SKU: 88091731
    $1.65
    Checking Pricing
         
    Height (Inches):1.823 in.
    Size:0.171 (Hole Size) in; 0.922 OD in
    Packaging:100 per Pack
    Material:Spring Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 35012P
    • Size 0.171 (Hole Size) in; 0.922 OD in
    • Height (Inches) 1.823 in.
    • Materials Spring Steel
    • Material Spring Steel
    • Packaging 100 per Pack
    • Country of Origin US - USA
    Product Overview:
    CADDY® Conduit Stud Attachment, Packaging: 100 Per Pack, Spring Steel, Size: 0.171 (Hole Size) in; 0.922 OD in