Panduit MP350-C 3.50 L x 0.75 in. W Nylon 6.6 Wire Harness Marker Plates (100) | Graybar Store
Panduit - 3.50 L x 0.75 in. W Nylon 6.6 Wire Harness Marker Plates (100) - MP350-C
+ / - Hover over image to Zoom
Other Views

    3.50 L x 0.75 in. W Nylon 6.6 Wire Harness Marker Plates (100)

    Manufacturer: Panduit
    Manufacturer #: MP350-C
    SKU: 88198316
    $67.18
    Checking Pricing
         
    Size:3.50 L x 0.75 in. W
    Use With:Miniature, Intermediate and Standard Cable Ties
    Packaging:100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # MP350-C
    • Size 3.50 L x 0.75 in. W
    • Materials Nylon 6.6
    • Packaging 100
    Product Overview:
    White nylon 2.50 L x 0.75 in. W wire harness marker plate for use with miniature, intermediate and standard cable ties. Package quantity 100.