Pentair Hoffman - 3.5 x 5.75 x 3 Type 4 Contoured Enclosure with Screw Cover - A403DSC
+ / - Hover over image to Zoom
Other Views

3.5 x 5.75 x 3 Type 4 Contoured Enclosure with Screw Cover

Manufacturer: Pentair Hoffman
Manufacturer #: A403DSC
SKU: 88131793
Checking Pricing
     
Depth (Inches):3
Height (Inches):3.5
Width (Inches):5.75
Material:Steel
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Pentair Hoffman
  • Manufacturer # A403DSC
  • Depth (Inches) 3
  • Height (Inches) 3.5
  • NEMA Ratings 4/6/12/13
  • Width (Inches) 5.75
  • Material Steel
Product Overview:
Contoured enclosure is 5.75 W x 3.5 H x 3 inch D. Type 4 contoured enclosure has a screw cover.
Type 4 Contoured Enclosure with Screw Cover:
  • Drawn 16 gauge steel (no welded seams or sharp corners)
  • Formed flanged cover
  • Cover screws
  • Oil-resistant gasket
  • External wall-mounting brackets
  • Bonding provision on cover; grounding nut in body
  • ANSI 61 grey polyester powder paint inside and out