Brady 101951 3.5" x 5" Arc Flash & Shock Labels (Danger, Pictogram) | Graybar Store
Brady - 3.5
+ / - Hover over image to Zoom
Other Views

    3.5" x 5" Arc Flash & Shock Labels (Danger, Pictogram)

    Manufacturer: Brady
    Manufacturer #: 101951
    SKU: 25242564
    $11.86
    Checking Pricing
         
    Length:3.5 in.
    Width (Inches):5
    Color:Black/Red on White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 101951
    • Color Black/Red on White
    • Length 3.5 in.
    • Materials Self Sticking Polyester
    • Width (Inches) 5
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Brady's Arc Flash labels meet the current NEC labeling requirements. With the industrial grade adhesive, these labels stick permanently to a wide variety of surfaces.