Pentair Hoffman EC3D7 CableTek™-EC Cable Manager, Double-Sided, Vertical, with Posts and Gates, 3-1/2 in. W | Graybar Store
Pentair Hoffman - CableTek™-EC Cable Manager, Double-Sided, Vertical, with Posts and Gates, 3-1/2 in. W - EC3D7
+ / - Hover over image to Zoom
Other Views

    CableTek™-EC Cable Manager, Double-Sided, Vertical, with Posts and Gates, 3-1/2 in. W

    Manufacturer: Pentair Hoffman
    Manufacturer #: EC3D7
    SKU: 25258749
    $376.48
    Checking Pricing
         
    Width (Inches):3.5 in.
    Color:Black
    Height (Inches):87.5 in.
    No. of Sides:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # EC3D7
    • Color Black
    • Mounting Style Vertical Mount
    • Type Double-Sided
    • Brand Cabletek-EC
    • Height (Inches) 87.5 in.
    • Width (Inches) 3.5 in.
    • No. of Sides 2
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Double-sided vertical cable manager is 7 ft H x 3.5 inch W. Cable manager has gates and posts.
    Double-Sided Vertical Cable Manager with Posts and Gates:
    • The front side provides support, management and high cable capacity for patch cords with easy-to-remove front covers standard
    • The rear of the manager provides the same support for horizontal cabling (Cat 5e, 6, 6A and fiber)
    • Universal mounting pattern for 2- and 4-post open-frame racks
    • Easy-to-install with self-aligning, self-captivating carriage bolts for single-sided attachment
    • Arrowhead supporting fingers provide easy insertion, removal and alignment of Cat 5e, 6, 6A and other cable types
    • Deep cable depth provides smooth transition of cables from vertical to horizontal positions
    • Large feed-through holes and pre-scored grommets provide cable feed from front to back of cable manager
    • Unobstructed cable access for all rack unit locations
    • Extra deep cable channel for maximum cable density has multiple cable tie-down points
    • Standard front cover, with field installed snap hinges, provides cable access from right, left or neutral
    • Double-sided models with posts and gates support and contain cables. Five posts and gates are included; additional sets are available as accessories
    • Posts snap into prepunched holes in the back of the cable manager
    • Gates snap onto posts, open from left or right as needed and swing 280° for cable access. Posts can be used alone as slack spools to control long patch cords.
    • Easy-to-remove front cover is multi-formed, light-weight aluminum with high-strength, black composite snap-on hinge points and hinges right, left or neutral
    • Cable channel constructed of multi-formed 14 gauge steel
    • Arrowhead supporting fingers are high-strength, black composite with all edges rounded
    • Rear posts and gates on double-sided models are high-strength, black composite with all edges rounded
    • All aluminum and steel components have a black, low-gloss, light textured R