L. H. Dottie 6502P 3.5 Gallon Pail Pull Line | Graybar Store
L. H. Dottie - 3.5 Gallon Pail Pull Line - 6502P
+ / - Hover over image to Zoom
Other Views

    3.5 Gallon Pail Pull Line

    Manufacturer: L. H. Dottie
    Manufacturer #: 6502P
    SKU: 90090760
    $67.09
    Checking Pricing
         
    Length (Feet):6500.0
    Color:Blue and White
    Tensile Strength (Pound):200 lb.
    Work Load:20 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 6502P
    • Color Blue and White
    • Length (Feet) 6500.0
    • Materials Polyester
    Product Overview:
    Dottie L H Company 6502P PC 6000 Two Ply Pull Line, 6500 FT Length, 200 LB Tensile Strength, Polyester, Blue and White, 20 LB Work Load, For Used To Pull Rope Through Conduit And Can Be Used With Power Fishing Systems