Panduit TTS-35R3-0 35 ft. L x 0.75 in. W Tak Tape™ Black Hook and Loop Cable Tie Rolls (1 Package of (3) 35 ft. Rolls) | Graybar Store
Panduit - 35 ft. L x 0.75 in. W Tak Tape™ Black Hook and Loop Cable Tie Rolls (1 Package of (3) 35 ft. Rolls) - TTS-35R3-0
+ / - Hover over image to Zoom
Other Views

    35 ft. L x 0.75 in. W Tak Tape™ Black Hook and Loop Cable Tie Rolls (1 Package of (3) 35 ft. Rolls)

    Manufacturer: Panduit
    Manufacturer #: TTS-35R3-0
    SKU: 25100044
    $80.11
    Checking Pricing
         
    Color:Black
    Packaging:1 Pack of 3 Rolls
    Length:35 ft.
    Bundle Diameter (Inches):Cut to Length
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # TTS-35R3-0
    • Color Black
    • Bundle Diameter (Inches) Cut to Length
    • Length 35 ft.
    Product Overview:
    Tak Tape™ black hook and loop 35 ft. L x 0.75 in. W cut to length cable tie roll. Tensile strength 40 lb. One package of (3) 35 ft. rolls.
    • Strong, Low Profile, Flexible Material is Safe to Use on High Performance Cabling, Protection Against Over-Tensioning
    • Continuous Rolls Can be Easily Cut to Size (Panduit Cutter Included With TTS-35RX0)
    • Handy, Re-Usable Plastic Case With TTS-20R0 Keeps Material Clean
    • Leaves No Residue
    • Available in Black Color
    • Operating Temperature -22 to 194 deg. F
    • NOTE: Minimum 2 Inch Overlap Required to Achieve Loop Tensile Rating